BLADE CLASSIC PRO BI-MTL 1X035X4/6T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLADE CLASSIC PRO BI-MTL 1X035X4/6T

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1776750-109
  • Mfr. Model # 1776750-109
  • UNSPSC # 23231100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Bandsaw Blade
  • Length 109"
  • Application Sawing Metal
  • Material Bi-Metal
  • Width 1"
  • Teeth per Inch 4/6
  • Thickness 0.035"
  • Tooth Type Positive Rake, Variable Pitch

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list