Skip Content
BLADE CLASSIC PRO 1X.035X3/4T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE CLASSIC PRO 1X.035X3/4T

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1776749-132
  • Mfr. Model # 1776749-132
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Length 11"
  • Teeth per Inch 3-4
  • Item Blade Classic Pro
  • Thickness 0.035"
  • Width 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list