!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
BLADE CLASSIC PRO 1-1/4 042 4/6T

BLADE CLASSIC PRO 1-1/4 042 4/6T

LENOX

BLADE CLASSIC PRO 1-1/4 042 4/6T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLADE CLASSIC PRO 1-1/4 042 4/6T

BLADE CLASSIC PRO 1-1/4 042 4/6T

LENOX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LNX1776804-188
  • Mfr. Model # 1776804-188
  • UNSPSC # 23231100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs
Suggested Replacement Product
BAND SAW BLADE, CLASSIC PRO, STEEL, 15 FT 8 INX1¼ INX0.042 IN, 4 TO 6 TPI, VARIABLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $152.86 / EACH

EHC: EHC :

Technical Specs

  • Item Band Saw Blade
  • Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Series Classic Pro
  • Blade Width 1-1/4"
  • Blade Thickness 0.042"
  • Tip Material Bi-Metal
  • Cutting Edge Style Variable
  • For Material Width 3/4 in to 2 in
  • Primary Material Application General Purpose Metal Cutting
  • Tool Brand Lenox
  • Use Case Production
  • Blade Length 188"
  • Teeth per Inch 4-6
  • Blade Material Bi-metal
  • For Material Thickness 1/4 in to 3/4 in
  • For Use With Saw Type Band Saws

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list