Skip Content
BLADE CLASSIC PRO 1-1/4 042 4/6T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE CLASSIC PRO 1-1/4 042 4/6T

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1776804-110
  • Mfr. Model # 1776804-110
  • UNSPSC # 23231100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Bandsaw Blade
  • Length 110"
  • Application Sawing Metal
  • Material Bi-Metal
  • Teeth per Inch 4/6
  • Width 1-1/4"
  • Tooth Type Positive Rake, Variable Pitch
  • Thickness 0.042"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list