Skip Content
BLADE CLASSIC BI-METAL 1X035X6/8T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE CLASSIC BI-METAL 1X035X6/8T

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX59934-160
  • Mfr. Model # 59934-160
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Classic - The Ultimate Multi Purpose Bandsaw Blade.

Technical Specs

  • Teeth per Inch 6/8
  • Length 13' 4"
  • Tooth Type VARI-TOOTH(R)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list