Skip Content
BLADE CLASSIC BI-METAL 1X035X6/8T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE CLASSIC BI-METAL 1X035X6/8T

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX59934-138
  • Mfr. Model # 59934-138
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 638
  • Shipping Weight 10.0 lbs

Product Details

Shallow gullets for increased beam strength. Patented TUFF TOOTH(TM) design for strip resistance. M-42 high speed steel edge for durability. Applications include carbon steels, light alloy steels, mold steels, tool steels, stainless steels.

Technical Specs

  • Length 11'6"
  • Teeth per Inch 6-8
  • Width 1"
  • Thickness 0.035"
  • Tooth Type Vari-tooth(R)
  • Item Blade Classic Bi-metal
  • Application Carbon Steels, Light Alloy Steels, Mold Steels, Tool Steels, Stainless Steels.
  • Material M42-hss, Carbon
  • Grade Classic Style
  • Primary Saw Application Metal

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list