Skip Content
Discontinued with Replacement
BLADE CLASSIC BI-METAL 1-1/4X042X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE CLASSIC BI-METAL 1-1/4X042X3

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX59939-174
  • Mfr. Model # 59939-174
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.47 lbs
Suggested Replacement Product
BLADE CLASSIC PRO 1-1/4X042X3/4

Price: NA

Product Details

Shallow gullets for increased beam strength. Patented TUFF TOOTH(TM) design for strip resistance. M-42 high speed steel edge for durability. Applications include carbon steels, light alloy steels, mold steels, tool steels, stainless steels.

Technical Specs

  • Length 14' 6"
  • Tooth Type VARI-TOOTH(R)
  • Teeth per Inch 3/4

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list