Skip Content
BLADE CLASSIC 3/4INX.035X10/14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE CLASSIC 3/4INX.035X10/14

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX02237-120
  • Mfr. Model # 02237-120
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 638
  • Shipping Weight 1.24 lbs

Product Details

Shallow gullets for increased beam strength. Patented TUFF TOOTH(TM) design for strip resistance. M-42 high speed steel edge for durability. Applications include carbon steels, light alloy steels, mold steels, tool steels, stainless steels. 10 ft. in length. 10/14 teeth per inch, 3/4 x 0.035 inch size. 3/4 inch blade width, Vari-Tooth(R).

Technical Specs

  • Length 10 ft.
  • Teeth per Inch 10-14
  • Thickness 0.035"
  • Width 3/4"
  • Tooth Type Vari-tooth(R)
  • Item Blade Classic
  • Material High Speed Steel, Carbon
  • Application Carbon Steels, Light Alloy Steels, Mold Steels, Tool Steels, Stainless Steels

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list