BLADE CLASSIC 1INX.035 X8/12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE CLASSIC 1INX.035 X8/12

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX02244-119
  • Mfr. Model # 02244-119
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 638
  • Shipping Weight 10.0 lbs

Product Details

Shallow gullets for increased beam strength. Patented TUFF TOOTH(TM) design for strip resistance. M-42 high speed steel edge for durability. Applications include carbon steels, light alloy steels, mold steels, tool steels, stainless steels. 9 ft. 11 inches in length. 8/12 teeth per inch, 1 x 0.035 inch size. 1 inch blade width, Vari-Tooth(R).

Technical Specs

  • Length 9 ft. 11"
  • Width 1"
  • Teeth per Inch 8-12
  • Tooth Type Vari-tooth(R)
  • Thickness 0.035"
  • Application Carbon Steels, Light Alloy Steels, Mold Steels, Tool Steels, Stainless Steels
  • Item Blade Classic
  • Material High Speed Steel, Carbon

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list