!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
BLADE CLASSIC 1INX.035 X10/14

BLADE CLASSIC 1INX.035 X10/14

LENOX

BLADE CLASSIC 1INX.035 X10/14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLADE CLASSIC 1INX.035 X10/14

BLADE CLASSIC 1INX.035 X10/14

LENOX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LNX02245-119-12
  • Mfr. Model # 02245-119-12
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs
Suggested Replacement Product
BAND SAW BLADE, BI-METAL, 9 FT 11½ INX1 INX0.035 IN, 10 TO 14 TPI, VARIABLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.03 / EACH

EHC: EHC :

Product Details

Shallow gullets for increased beam strength. Patented TUFF TOOTH(TM) design for strip resistance. M-42 high speed steel edge for durability. Applications include carbon steels, light alloy steels, mold steels, tool steels, stainless steels.

Technical Specs

  • Item Blade Classic
  • Blade Length 9 ft. 11-1/2"
  • Teeth per Inch 10-14
  • Blade Width 1"
  • Blade Thickness 0.035"
  • Blade Material High Speed Steel, Carbon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list