BLADE CIRCULAR SAW 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE CIRCULAR SAW 12IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3126
  • Mfr. Model # DW3126
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 2.46 lbs

Product Details

Built for durability in the toughest job site applications. Thin kerf for fast, smooth cuts, for all-purpose cutting in natural wood, plywood and wood composites. Anti-stick coating reduces friction and gum-up. Ribbed heat vents reduce flexing and binding

Technical Specs

  • Application Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non-ferrous Metals
  • Item Circular Saw Blade
  • Number of Teeth 60
  • Diamond Knockout No
  • Blade Type Combination
  • Kerf 0.095"
  • Max. RPM 7000
  • Tooth Grind Atb
  • Tip Material Carbide
  • Blade Dia. 12"
  • Plate Thickness 0.069"
  • Hook Angle 7 deg
  • Arbor Hole 1"
  • Cutting Depth 4-1/2"
  • Primary Saw Application Wood
  • Includes Blade Only

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list