BLADE CIRCULAR SAW 12IN 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE CIRCULAR SAW 12IN 2PK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3128P5
  • Mfr. Model # DW3128P5
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 4.7 lbs

Product Details

Construction comination pack of 12 inch diameter saw blades. Includes one general purpose saw blade 32 tooth, 1 inch arbor, 0.069 inch plate thickness and one circular saw blade 80 tooth, 1 inch arbor, 0.069 inch plate thickness.

Technical Specs

  • Application Wood Cutting
  • Item Circular Saw Blade
  • Includes Blade Only
  • Number of Teeth 32/80
  • Blade Type Combination
  • Diamond Knockout No
  • Kerf 0.095"
  • Max. RPM 7000
  • Tooth Grind Atb
  • Tip Material Carbide
  • Blade Dia. 12"
  • Cutting Depth 4-1/2"
  • Plate Thickness 0.069", 0.071"
  • Arbor Hole 1"
  • Hook Angle 7 deg
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list