BLADE CIRCULAR SAW 10IN 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE CIRCULAR SAW 10IN 2PK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3106P5
  • Mfr. Model # DW3106P5
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 3.42 lbs

Product Details

Construction combination pack of 10 inch diameter saw blades. Includes one general purpose saw blade 32 tooth, 5/8 arbor, 0.069 inch plate thickness and one fine finish saw blade 60 tooth, 5/8 arbor, 0.069 inch plate thickness.

Technical Specs

  • Includes Blade Only
  • Application Wood Cutting
  • Item Circular Saw Blade
  • Kerf 0.095"
  • Number of Teeth 32/60
  • Blade Type Combination
  • Diamond Knockout No
  • Max. RPM 7000
  • Tooth Grind Atb
  • Tip Material Carbide
  • Blade Dia. 10"
  • Cutting Depth 4"
  • Plate Thickness 0.069", 0.071"
  • Arbor Hole 5/8"
  • Primary Saw Application Wood
  • Hook Angle 7 deg

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list