Skip Content
BLADE CIRCULAR 12IN 60T STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE CIRCULAR 12IN 60T STEEL

METAL DEVIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM101561
  • Mfr. Model # 101561
  • UNSPSC # 23242113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Item Circular Saw Blade
  • Application Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
  • Number of Teeth 60
  • Kerf 0.087"
  • Diamond Knockout NO
  • Tooth Grind TCG
  • Tip Material Carbide
  • Blade Dia. 12"
  • Plate Thickness 0.071"
  • Cutting Depth 3-1/2"
  • Arbor Hole 1"
  • Max. RPM 2000
  • Blade Type Metal Cutting
  • Primary Saw Application Metal
  • Hook Angle 10.0 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list