Skip Content
BLADE CIRCULAR 10IN 52T THIN STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE CIRCULAR 10IN 52T THIN STEEL

METAL DEVIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM100410
  • Mfr. Model # 100410
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 461
  • Shipping Weight 1.7 lbs

Product Details

Metal Devil circular saw blades for thin metal applicaitons. Use to cut ferrous metal under 1/8 in. without bending the cut edge including corrugated roofing, sheet metal, conduit and metal studs. Diameter 10 in., number of teeth 52, arbor 5/8 in.

Technical Specs

  • Application Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
  • For Use With Bosch Mfr. No. 4410/4405, Dewalt Mfr. No. DW713, Ridgid MS1065LZA
  • Item Circular Saw Blade
  • Diamond Knockout No
  • Number of Teeth 52
  • Blade Type Metal Cutting
  • Kerf 0.095"
  • Tooth Grind ATB
  • Tip Material Carbide
  • Max. RPM 5,200
  • Blade Dia. 10"
  • Arbor Hole 5/8"
  • Plate Thickness 0.071"
  • Cutting Depth 4"
  • Hook Angle 10.0 Degrees
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list