BLADE CIRC SAW TH STEEL 6-1/2IN 48T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLADE CIRC SAW TH STEEL 6-1/2IN 48T

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX21877
  • Mfr. Model # 21877
  • UNSPSC # 23242113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Application For Cutting Sheet Metal, Thin Walled Pipe, Metal Roofing and Metal Decking
  • Number of Teeth 48
  • Diamond Knockout No
  • Max. RPM 5,800
  • Tooth Grind Modified Triple
  • Primary Saw Application Metal
  • Arbor Hole 5/8"
  • Blade Dia. 6-1/2"
  • Tip Material Titanium Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list