Skip Content
BLADE CIRC SAW TH STEEL 14IN 90T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE CIRC SAW TH STEEL 14IN 90T

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX21893
  • Mfr. Model # 21893
  • UNSPSC # 23242113
  • CATALOGUE PAGE # 461
  • Shipping Weight 4.46 lbs

Product Details

Thin steel cutting blade 14 inch outside diameter, 90 teeth per inch and 1 inch arbor.

Technical Specs

  • Application For Cutting Sheet Metal, Thin Walled Pipe, Metal Roofing and Metal Decking
  • Number of Teeth 90
  • Diamond Knockout No
  • Max. RPM 1800
  • Tooth Grind Modified Triple
  • Tip Material Titanium Carbide
  • Blade Dia. 14"
  • Arbor Hole 1"
  • Primary Saw Application Metal

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list