Skip Content
BLADE CIRC SAW STEEL 7IN 38T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE CIRC SAW STEEL 7IN 38T

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX21879
  • Mfr. Model # 21879
  • UNSPSC # 23242113
  • CATALOGUE PAGE # 461
  • Shipping Weight 0.85 lbs

Product Details

Metal cutting saw blade for ferrous steel 7 inch outside diameter, 38 teeth per inch and 20 mm. arbor.

Technical Specs

  • Application For Cutting Structurals, Thick Walled Pipe, Threaded Rod, Channel Steel, Plate, and Solid Steel
  • Number of Teeth 38
  • Max. RPM 4300
  • Diamond Knockout No
  • Tooth Grind Modified Triple
  • Blade Dia. 7"
  • Tip Material Titanium Carbide
  • Arbor Hole 20 mm
  • Primary Saw Application Metal

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list