Skip Content
BLADE CIRC SAW STEEL 10IN 52T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE CIRC SAW STEEL 10IN 52T

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX21886
  • Mfr. Model # 21886
  • UNSPSC # 23242113
  • CATALOGUE PAGE # 461
  • Shipping Weight 1.71 lbs

Product Details

Metal cutting saw blade for ferrous steel 10 inch outside diameter, 52 teeth per inch and 5/8 inch arbor.

Technical Specs

  • Application For Cutting Structurals, Thick Walled Pipe, Threaded Rod, Channel Steel, Plate, and Solid Steel
  • Diamond Knockout No
  • Number of Teeth 52
  • Tip Material Titanium Carbide
  • Tooth Grind Modified Triple
  • Max. RPM 5200
  • Arbor Hole 5/8"
  • Blade Dia. 10"
  • Primary Saw Application Metal

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list