Skip Content
BLADE CIRC SAW METAL CUT 8IN 60T AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE CIRC SAW METAL CUT 8IN 60T AL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-40-4540
  • Mfr. Model # 48-40-4540
  • UNSPSC # 23172007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • For Use With Milwaukee 8" Dry Cut Metal Saw (6370-21 and 6370-20)
  • Blade Type Metal Cutting
  • Item Circular Saw Blade
  • Number of Teeth 60
  • Application Aluminium, 1/4" and Under Bar Stock and Flat Stock
  • Diamond Knockout No
  • Kerf 0.073"
  • Tooth Grind Tcg
  • Max. RPM 5000
  • Tip Material Carbide
  • Cutting Depth 2-9/16"
  • Blade Dia. 8"
  • Plate Thickness 0.059"
  • Primary Saw Application Metal
  • Hook Angle 0 deg
  • Arbor Hole 5/8"
  • Includes (1)blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list