Skip Content
BLADE CIRC SAW DRY CUT 14 72T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE CIRC SAW DRY CUT 14 72T

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-40-4505
  • Mfr. Model # 48-40-4505
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

Metal cutting circular saw blade. 14 inches diameter, 72 tooth. Designed to cut a variety of ferrous materials including pipe, angle iron, metal studs and conduit.

Technical Specs

  • Application Ferrous Metal
  • Item Circular Saw Blade
  • Number of Teeth 72
  • Kerf 0.086"
  • Max. RPM 1800
  • Tip Material Carbide
  • Arbor Hole 1"
  • Blade Dia. 14"
  • Tooth Grind Atb
  • Includes (1)blade
  • Blade Type Metal Cutting
  • Cutting Depth 5/8"
  • Primary Saw Application Metal
  • Hook Angle 0 deg
  • Diamond Knockout No
  • Plate Thickness 0.045"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list