BLADE CIRC SAW ALUM 10IN 80T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE CIRC SAW ALUM 10IN 80T

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX21887
  • Mfr. Model # 21887
  • UNSPSC # 23242113
  • CATALOGUE PAGE # 461
  • Shipping Weight 1.9 lbs

Product Details

Blades for cutting aluminum and other non-ferrous steels. Outside diameter, 10 inches. Teeth per inch, 80. Arbor, 5/8 inch.

Technical Specs

  • Application For Cutting Aluminium, Copper, Brass
  • Blade Type Aluminium Cutting
  • Number of Teeth 80
  • Diamond Knockout No
  • Max. RPM 5200
  • Tooth Grind Modified Triple
  • Tip Material Titanium Carbide
  • Blade Dia. 10"
  • Arbor Hole 5/8"
  • Primary Saw Application Metal

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list