Skip Content
BLADE CIRC SAW 24T 7-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE CIRC SAW 24T 7-1/4IN

IRWIN MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW14030
  • Mfr. Model # 14030
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application For Cutting Soft Woods, Hard Woods, Plywood, Particle Board. Pressure Treated Lumber
  • Item Circular Saw Blade
  • Number of Teeth 24
  • Diamond Knockout Yes
  • Kerf 0.071"
  • Blade Type Combination
  • Max. RPM 8,300
  • Tooth Grind Atb
  • Blade Dia. 7-1/4"
  • Tip Material Welded Carbide
  • Plate Thickness 0.047"
  • Cutting Depth 2-3/8"
  • Hook Angle 20 deg
  • Arbor Hole 5/8"
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list