Skip Content
BLADE CIRC 9IN 56T STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE CIRC 9IN 56T STAINLESS

METAL DEVIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM101691
  • Mfr. Model # 101691
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 461
  • Shipping Weight 0.75 lbs

Technical Specs

  • For Use With Mkm101165
  • Application Stainless Cutting
  • Item Circular Saw Blade
  • Number of Teeth 56
  • Blade Type Circular
  • Kerf 0.071"
  • Diamond Knockout No
  • Tip Material Cermet
  • Max. RPM 3200
  • Tooth Grind M-atb
  • Blade Dia. 9"
  • Cutting Depth 1/4"
  • Plate Thickness 0.055"
  • Primary Saw Application Metal
  • Hook Angle 7 deg
  • Arbor Hole 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list