Skip Content
BLADE CIRC 8IN 50T STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE CIRC 8IN 50T STAINLESS

METAL DEVIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM101684
  • Mfr. Model # 101684
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 461
  • Shipping Weight 0.75 lbs

Technical Specs

  • Application Stainless Cutting
  • Item Circular Saw Blade
  • Number of Teeth 50
  • Blade Type Circular
  • Diamond Knockout No
  • Kerf 0.071"
  • Max. RPM 5800
  • Tooth Grind M-atb
  • Tip Material Cermet
  • Blade Dia. 8"
  • Cutting Depth 1/4"
  • Hook Angle 7 deg
  • Primary Saw Application Metal
  • Arbor Hole 5/8"
  • Plate Thickness 0.055"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list