Skip Content
BLADE CIRC 7IN 44T STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE CIRC 7IN 44T STAINLESS

METAL DEVIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM101677
  • Mfr. Model # 101677
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 461
  • Shipping Weight 0.75 lbs

Technical Specs

  • Application Stainless Cutting
  • Item Circular Saw Blade
  • Number of Teeth 44
  • Blade Type Circular
  • Max. RPM 5800
  • Kerf 0.071"
  • Diamond Knockout No
  • Tooth Grind M-atb
  • Tip Material Cermet
  • Cutting Depth 1/4"
  • Blade Dia. 7"
  • Plate Thickness 0.055"
  • Hook Angle 7 deg
  • Arbor Hole 20 mm
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list