Skip Content
BLADE CHOP SAW Z-TECHTF 14X3/32 X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE CHOP SAW Z-TECHTF 14X3/32 X1

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB24414
  • Mfr. Model # 24414
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Application Cutting
  • Item Cut-Off Wheel
  • Diamond Knockout No
  • Diameter 14"
  • Max. RPM 4400
  • Thickness 3/32"
  • Series Z-tech(TM)
  • Abrasive Grit 30
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 14"
  • Abrasive Material Zirconia Alumina

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list