BLADE CAULK KNF OSC214C 2-1/4IN HCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLADE CAULK KNF OSC214C 2-1/4IN HCS

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSOSC214C
  • Mfr. Model # OSC214C
  • UNSPSC # 22101703
  • CATALOGUE PAGE # 447
  • Shipping Weight 0.1 lbs

Product Details

Oscillating mutli-tool accessory. Removes adhesive/caulk from tubs, showers, sinks or faucets.

Technical Specs

  • Application Adhesive Caulk
  • Material High-Carbon Steel
  • For Use With Mfr. NoPS50-2A, MX25EK-33
  • Number of Pieces 1
  • Item Removes Adhesive/Caulk From Tubs, Showers, Sinks or Faucets
  • Size 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list