BLADE CARBIDE TIP 16-5/16IN 60T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE CARBIDE TIP 16-5/16IN 60T

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT792118-8
  • Mfr. Model # 792118-8
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Item Circular Saw Blade
  • Number of Teeth 60
  • Tooth Grind Atb
  • Kerf 0.109"
  • Max. RPM 3500
  • Diamond Knockout No
  • Tip Material Carbide
  • Blade Dia. 16-5/16"
  • Cutting Depth 6-1/4"
  • Arbor Hole 1"
  • Hook Angle 20 deg
  • Application Combination General Purpose
  • Includes Blade Only
  • Blade Type Combination
  • Plate Thickness 0.078"
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list