BLADE, CARBIDE SAW 8-1/4IN 40 TEETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE, CARBIDE SAW 8-1/4IN 40 TEETH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3184
  • Mfr. Model # DW3184
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 0.54 lbs

Product Details

For all-purpose cuts in natural wood, plywood, and wood composites.

Technical Specs

  • Application Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non-ferrous Metals
  • Number of Teeth 40
  • Item Circular Saw Blade
  • Blade Type Ripping
  • Diamond Knockout Yes
  • Max. RPM 7000
  • Tooth Grind Atb
  • Tip Material Carbide
  • Kerf 0.076"
  • Cutting Depth 3-3/4"
  • Plate Thickness 0.050"
  • Blade Dia. 8-1/4"
  • Arbor Hole 5/8"
  • Hook Angle 15 deg
  • Primary Saw Application Wood
  • Includes Blade Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list