Skip Content
BLADE, CARBIDE SAW 8-1/4IN 24 TEETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE, CARBIDE SAW 8-1/4IN 24 TEETH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3182
  • Mfr. Model # DW3182
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 0.8 lbs

Product Details

For all-purpose cuts in natural wood, plywood, and wood composites.

Technical Specs

  • Application Wood Cutting
  • Number of Teeth 24
  • Item Circular Saw Blade
  • Diamond Knockout Yes
  • Blade Type Ripping
  • Kerf 0.076"
  • Tooth Grind Atb
  • Max. RPM 7000
  • Tip Material Carbide
  • Blade Dia. 8-1/4"
  • Cutting Depth 3-3/4"
  • Plate Thickness 0.050"
  • Arbor Hole 5/8"
  • Hook Angle 20 deg
  • Primary Saw Application Wood
  • Includes Blade Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list