BLADE, CARBIDE SAW 6-1/2IN 18 TEETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE, CARBIDE SAW 6-1/2IN 18 TEETH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3161
  • Mfr. Model # DW3161
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 0.45 lbs

Product Details

For all-purpose cuts in natural wood, plywood, and wood composites.

Technical Specs

  • Item Circular Saw Blade
  • Number of Teeth 18
  • Application Wood Cutting
  • Blade Type Ripping
  • Diamond Knockout Yes
  • Max. RPM 7000
  • Kerf 0.071"
  • Tooth Grind Atb
  • Blade Dia. 6-1/2"
  • Tip Material Carbide
  • Cutting Depth 2-3/16"
  • Plate Thickness 0.045"
  • Primary Saw Application Wood
  • Hook Angle 25 deg
  • Arbor Hole 5/8"
  • Includes Blade Only

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list