Skip Content
BLADE CARBIDE 40T 7X7-1/4IN BU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE CARBIDE 40T 7X7-1/4IN BU

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW25230
  • Mfr. Model # 25230
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 456
  • Shipping Weight 0.68 lbs

Product Details

General purpose blade. Carbide tipped. Heavy gauge bodies are hardened to eliminate warping. Coated with anti-rust agents.

Technical Specs

  • Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
  • Number of Teeth 40
  • Max. RPM 8300
  • Diamond Knockout Yes
  • Kerf 0.087"
  • Tooth Grind Atb
  • Tip Material Carbide
  • Cutting Depth 2-1/2"
  • Blade Dia. 7-1/4"
  • Plate Thickness 0.055"
  • Arbor Hole 5/8"
  • Hook Angle 12 deg
  • Item Circular Saw Blade
  • Blade Type Finishing
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list