Skip Content
BLADE C33TX COMBO STRGHT/SRTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE C33TX COMBO STRGHT/SRTD

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH860221N
  • Mfr. Model # 860221N
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 155
  • Shipping Weight 0.25 lbs

Product Details

Simple, lightweight, quick-to-deploy knife. Perfect size and perfect feel in the hand. Includes carabiner clip/bottle opener and removable pocket clip.

Technical Specs

  • Blade Length 2.6"
  • Closed Length 3.94"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list