BLADE BS M42 10-14 TPI 07FT09IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE BS M42 10-14 TPI 07FT09IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA99124-07-09
  • Mfr. Model # 99124-07-09
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 636
  • Shipping Weight 1.9 lbs

Product Details

Powerband M-42 is ideal for contour cutting and general purpose cutting. This bi-metal blade has a M-42 high-speed steel cutting edge welded to an alloy steel back. 10-14 TPI, 7 ft., 9 inch length and 3/8 x 0.025 inch size.

Technical Specs

  • Teeth per Inch 10-14
  • Length 7 ft. 9"
  • Application Ideal for Tool, Die and Mold Steels, Stainless Steels and Nickel Based and Non-ferrous Alloys
  • Item Band Saw Blades
  • Material M-42 Cobalt Hss
  • Width 3/8"
  • Thickness 0.025"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list