Skip Content
BLADE,BI-METAL RECIP 6IN 14TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE,BI-METAL RECIP 6IN 14TPI

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4808
  • Mfr. Model # DW4808
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 471
  • Shipping Weight 0.25 lbs

Product Details

Metal cutting reciprocating saw blades. Optimal tooth pattern helps increase speed and reduce vibration. Tooth geometry is designed to wear more consistently. Specially formulated anti-stick coating minimizes friction for faster, smoother cuts.

Technical Specs

  • Application Thick Metal Cutting
  • Item Reciprocating Saw Blade
  • Material Bi-Metal
  • Length 6"
  • Back Straight
  • Teeth per Inch 14
  • Shank 1/2"
  • Height 3/4"
  • Includes Handy Case For Storing Blades
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list