BLADE,BI-METAL RECIP 6IN 10TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE,BI-METAL RECIP 6IN 10TPI

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4806
  • Mfr. Model # DW4806
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 471
  • Shipping Weight 0.2 lbs

Product Details

Metal cutting reciprocating saw blades. Optimal tooth pattern helps increase speed and reduce vibration. Tooth geometry is designed to wear more consistently. Specially formulated anti-stick coating minimizes friction for faster, smoother cuts.

Technical Specs

  • Item Reciprocating Saw Blade
  • Length 6"
  • Material Bi-Metal
  • Teeth per Inch 10
  • Shank 1/2"
  • Application General Purpose
  • Back Straight
  • Includes Handy Case For Storing Blades
  • Height 3/4"
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list