Skip Content
BLADE,BI-METAL RECIP 4IN 14TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE,BI-METAL RECIP 4IN 14TPI

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4807B
  • Mfr. Model # DW4807B
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Reciprocating Saw Blade
  • Application Cutting Light to Heavy Gauge Metal
  • Height 5/8"
  • Includes (100) Bi-Metal Reciprocating Blades
  • Length 4"
  • Material Bi-Metal
  • Teeth per Inch 14
  • Back Straight
  • Shank 1/2"
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list