Skip Content
BLADE,BI-METAL RECIP 12IN 6TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE,BI-METAL RECIP 12IN 6TPI

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4804
  • Mfr. Model # DW4804
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 471
  • Shipping Weight 0.55 lbs

Product Details

Wood cutting reciprocating saw blades.

Technical Specs

  • Item Reciprocating Saw Blade
  • Application Wood Cutting
  • Length 12"
  • Material Bi-Metal
  • Teeth per Inch 6
  • Shank 1/2" Universal
  • Back Tapered
  • Includes Handy case for storing blades
  • Height 3/4"
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list