Discontinued with Replacement
BLADE BASIC BI-METAL 1X035X4/6T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLADE BASIC BI-METAL 1X035X4/6T

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX59935-162
  • Mfr. Model # 59935-162
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.46 lbs
Suggested Replacement Product
BLADE BANDSAW 1 X 035 X 162 4/6T

Your Price: NA

Product Details

Shallow gullets for increased beam strength. Patented TUFF TOOTH(TM) design for strip resistance. M-42 high speed steel edge for durability. Applications include carbon steels, light alloy steels, mold steels, tool steels, stainless steels.

Technical Specs

  • Length 13' 6"
  • Teeth per Inch 4/6
  • Tooth Type VARI-TOOTH(R)

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list