Skip Content
BLADE BANDSAW CARBON 1/8X025X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE BANDSAW CARBON 1/8X025X1

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA91050-07-09
  • Mfr. Model # 91050-07-09
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

Duratec FB bandsaw blade. Carbon steel blade with a flexible back. Ideal for economical cutting on easy to machine ferrous or non ferrous metal and wood. Length 7ft 9 IN, Size 1/8 x 0.025, 14 TPI, straight blade pitch, regular tooth shape.

Technical Specs

  • Length 7' 9"
  • Teeth per Inch 14/S
  • Application Ideal for Wood, Plastics, Nonferrous Foundry Materials, Low Alloy and Nonferrous Metals, Furniture, Composition Board and Light Vertical and Horizontal Machines
  • Item Blade Band Saw Carbon
  • Material Flexible Carbon Steel Back.
  • Width 1/8"
  • Thickness 0.025"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list