Skip Content
BLADE BANDSAW BI-METAL 18T 44-7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE BANDSAW BI-METAL 18T 44-7/8IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-39-0520
  • Mfr. Model # 48-39-0520
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 637
  • Shipping Weight 0.35 lbs

Product Details

Milwaukee bi-metal Super-Tough bandsaw blade outlasts conventional blades up to 3X, requiring fewer blade changes. An extremely hard and uniform tooth point is electron beam welded to a tough durable backing with high flex life for faster cutting.

Technical Specs

  • Application Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe
  • Item 18 Tpi Standard Deep Cut Portable Band Saw Blade
  • Length 44-7/8"
  • Material Carbon Steel
  • Teeth per Inch 18
  • Grade Matrix Ii
  • Thickness 0.020"
  • Width 1/2"
  • Tooth Type Raker
  • For Use With 6232-21, 6232-31,6232-20, 6225, 2729-22
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list