BLADE BANDSAW 3/4X.035 10/14T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLADE BANDSAW 3/4X.035 10/14T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW50903-93
  • Mfr. Model # 50903-93
  • UNSPSC # 23242112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

Bi-metal bandsaw blade. 3/4 x 0.035 x 93 inches, 0/14 TPI.

Technical Specs

  • Item Bandsaw Blade
  • Length 93"
  • Teeth per Inch 10/14
  • Width 3/4" x 0.035"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list