BLADE BANDSAW 1 X .035 5/8T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BLADE BANDSAW 1 X .035 5/8T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW51042-162
  • Mfr. Model # 51042-162
  • UNSPSC # 23242112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

Bi-metal bandsaw blade. 1 x 0.035 x 162, 5/8 TPI.

Technical Specs

  • Item Bandsaw Blade
  • Length 162"
  • Width 1" x 0.035"
  • Teeth per Inch 5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list