Skip Content
BLADE BANDSAW 1 X .035 4/6T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLADE BANDSAW 1 X .035 4/6T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW51187-162
  • Mfr. Model # 51187-162
  • UNSPSC # 23242112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

Bi-metal bandsaw blade. 1 x 0.035 x 162, 4/6 TPI.

Technical Specs

  • Teeth per Inch 4/6
  • Width 1" x 0.035"
  • Item Bandsaw Blade
  • Length 162"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list