Skip Content
BLADE BANDSAW 1/2X.025 10/14T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLADE BANDSAW 1/2X.025 10/14T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW51191-64-12
  • Mfr. Model # 51191-64-12
  • UNSPSC # 23242112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Bi-metal bandsaw blade.-1/2 x 0.025 x 64-1/2 inches, 10/14 TPI.

Technical Specs

  • Item Bandsaw Blade
  • Length 64-1/2"
  • Teeth per Inch 10/14
  • Width 1/2" x 0.025"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list