BLADE BAND SAW PORTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE BAND SAW PORTABLE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-39-0572
  • Mfr. Model # 48-39-0572
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Portable Band Saw Blade
  • Application Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe
  • Length 27"
  • Teeth per Inch 18
  • Material Carbon Steel
  • Tooth Type Steel
  • Thickness 0.020"
  • Width 1/2"
  • For Use With 6232-21, 6232-31,6232-20, 6225, 2729-22
  • Grade Matrix Ii
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list