Skip Content
BLADE BAND SAW CMPCT PRTBL 10 TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE BAND SAW CMPCT PRTBL 10 TPI

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-39-0508
  • Mfr. Model # 48-39-0508
  • UNSPSC # 23242112
  • CATALOGUE PAGE # 637
  • Shipping Weight 0.3 lbs

Product Details

Compact portable bandsaw blade. Size 35-3/8 inches x 1/2 inch x 0.020. 10 TPI. 1 per pack.

Technical Specs

  • Teeth per Inch 10
  • Length 35-3/8"
  • Width 1/2"
  • Thickness 0.020"
  • Application Matrix Ii High Speed Steel Teeth Deliver Maximum Durability, Alloy Backing Steel Provides Extended Blade Life, Precision Formed Teeth Create Fast, Clean Cuts, for Cutting Common Materials 5/16" - 1/2" Thick.
  • Item 10 Tpi Standard Deep Cut Portable Band Saw Blade
  • For Use With 6232-21, 6232-31,6232-20, 6225, 2729-22
  • Material Carbon Steel
  • Grade Matrix Ii
  • Tooth Type Raker
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list