Skip Content
BLADE B/SAW CLASSIC 3/4X.035 117IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE B/SAW CLASSIC 3/4X.035 117IN

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX50965-117
  • Mfr. Model # 50965-117
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 638
  • Shipping Weight 10.0 lbs

Product Details

Shallow gullets for increased beam strength. Patented TUFF TOOTH(TM) design for strip resistance. M-42 high speed steel edge for durability. Applications include carbon steels, light alloy steels, mold steels, tool steels, stainless steels.

Technical Specs

  • Length 9'9"
  • Teeth per Inch 6-10
  • Thickness 0.035"
  • Width 3/4"
  • Application Carbon Steels, Light Alloy Steels, Mold Steels, Tool Steels, Stainless Steels
  • Material M42-hss, Carbon
  • Item Blade Band Saw Classic
  • Tooth Type Tuff Tooth (TM)

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list