BLADE B/S QXP 1INX.035X162IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE B/S QXP 1INX.035X162IN

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX94960QPB134115
  • Mfr. Model # 94960QPB134115
  • UNSPSC # 11172100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Application Extreme Production Cutting
  • Length 13 ft. 6"
  • Material Bimetal
  • Item Band Saw Blade
  • Teeth per Inch 5/8
  • Width 1"
  • Grade QXP
  • Tooth Type Variable
  • Thickness 0.035"
  • Primary Saw Application Metal

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list